Shop SPECTRUM
See all product information
Create Account
Methyltriphenylphosphonium Iodide, 100g
- Mfr # M1756-100GM
- Zoro # G7961149
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Concentration
100%
Chemical Container Size
100 g
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1756-100GM
- Zoro #
- G7961149
- UPC #
- -
- Country of Origin
- United States
- Item
- Methyltriphenylphosphonium Iodide
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Molecular Weight
- 404.23
- CAS Number
- 2065-66-9
- Chemical Formula
- C19H18IP
Dimensions
- Chemical Container Size
- 100 g
Description
Methyltriphenylphosphonium Iodide, Concentration 100 Percent, CAS Number 2065-66-9, Molecular Weight 404.23, Chemical Formula C19H18IP, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.