Shop SPECTRUM
See all product information
Create Account
Magnesium Stearate, NF, BP, JP, 500g
- Mfr # MA130-500GM
- Zoro # G8018759
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Grade
NF
CAS Number
557-04-0
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA130-500GM
- Zoro #
- G8018759
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Stearate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Chemical Grade
- NF
- CAS Number
- 557-04-0
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Chemical Formula
- C36H70MgO4
- Product Type
- Magnesium Stearate
- Form
- Powder
- Molecular Weight
- 591.26
- Container Material
- Plastic
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- M
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Magnesium Stearate, Concentration Not Applicable, CAS Number 557-04-0, Molecular Weight 591.26, Chemical Formula C36H70MgO4, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.