Shop SPECTRUM

N, N-Dimethylformamide, Reagent, ACS-4L, PK4

  • Mfr # D1030-4LTGL-CS4
  • Zoro # G7941549

product price: 
$
995.99
/pk of 4, $249.00/ea
Free Shipping & Returns

Key Features

Form
Liquid
Molecular Weight
73.09
Special Information
High Boiling Point
Shelf Life
24 mo
Chemical Grade
ACS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D1030-4LTGL-CS4
Zoro #
G7941549
UPC #
-
Country of Origin
United States
Item
N,N-Dimethylformamide
Form
Liquid
Molecular Weight
73.09
Special Information
High Boiling Point
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Formula
C3H7NO
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
CAS Number
68-12-2
Shipping Restrictions
UN2265, N,N-Dimethylformamide, 3, PG III
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
N,N-Dimethylformamide
Features
Aprotic Solvent with a High Boiling Point
Container Material
Glass
REMOVE - Previous PI Node
D
Quantity
1
Storage Temperature
Room Temperature
Storage Temperature - Maximum
22 Degrees C
Volume
4 L
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

N,N-Dimethylformamide, Concentration Not Applicable, CAS Number 68-12-2, Molecular Weight 73.09, Chemical Formula C3H7NO, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Reagent, Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2265, N,N-Dimethylformamide, 3, PG III, Standards Not Applicable, Special Information High Boiling Point, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.