Shop SPECTRUM
See all product information
Create Account
Malonic Acid, Reagent, 100g
- Mfr # MA150-100GM06
- Zoro # G8079108
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
141-82-2
Shelf Life
24 mo
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA150-100GM06
- Zoro #
- G8079108
- UPC #
- -
- Country of Origin
- United States
- Item
- Malonic Acid, Reagents
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- CAS Number
- 141-82-2
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Formula
- HOOCCH2COOH
- Molecular Weight
- F.W. 104.06
Dimensions
- Chemical Container Size
- 100 g
Description
Malonic Acid, Reagent, CAS Number 141-82-2, Molecular Weight F.W. 104.06, Chemical Formula HOOCCH2COOH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.