Shop SPECTRUM
See all product information
Create Account
Methanol, Anhydrous, Rgnt Spcl, ACS-5, PK6
- Mfr # M1235-500MLGL-CS6
- Zoro # G8042489
product price:Â
$
212.99
/pk of 6, $35.50/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1230, Methanol, 3 (6.1), PG II
Molecular Weight
32.04
CAS Number
67-56-1
Chemical Formula
CH3OH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1235-500MLGL-CS6
- Zoro #
- G8042489
- UPC #
- -
- Country of Origin
- United States
- Item
- Methanol
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1230, Methanol, 3 (6.1), PG II
- Molecular Weight
- 32.04
- CAS Number
- 67-56-1
- Chemical Formula
- CH3OH
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Methanol
- Features
- Anhydrous
- Container Material
- Glass
- Form
- Liquid
- Volume
- 500 mL
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- M
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Anhydrous
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Methanol - Anhydrous, Concentration Not Applicable, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.