Shop SPECTRUM
See all product information
Create Account
Myristic Acid, 100g
- Mfr # MY110-100GM06
- Zoro # G8084979
product price:Â
$
85.19
/ea
Key Features
CAS Number
544-63-8
Chemical Formula
CH3(CH2)12COOH
Molecular Weight
228.36
Chemical Container Material
Plastic
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY110-100GM06
- Zoro #
- G8084979
- UPC #
- -
- Country of Origin
- United States
- Item
- Myristic Acid
- CAS Number
- 544-63-8
- Chemical Formula
- CH3(CH2)12COOH
- Molecular Weight
- 228.36
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 100 g
Description
Myristic Acid, CAS Number 544-63-8, Molecular Weight 228.36, Chemical Formula CH3(CH2)12COOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.