Shop SPECTRUM
See all product information
Create Account
Magnesium Oxide, Heavy Powder, USP, 12kg
- Mfr # MA125-12KG18
- Zoro # G8074582
product price:Â
$
1,248.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
40.3
Chemical Grade
USP
CAS Number
1309-48-4
Chemical Container Material
Plastic
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA125-12KG18
- Zoro #
- G8074582
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Oxide
- Molecular Weight
- 40.3
- Chemical Grade
- USP
- CAS Number
- 1309-48-4
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Chemical Formula
- MgO
- Shelf Life
- 48 mo
- Color
- Colorless
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Product Type
- Magnesium Oxide
- Form
- Powder
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Features
- Hygroscopic, Moisture Sensitive
- Special Information
- Hygroscopic, Moisture Sensitive
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 12
- Volume
- 12 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- M
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Magnesium Oxide, Concentration Not Applicable, CAS Number 1309-48-4, Molecular Weight 40.3, Chemical Formula MgO, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.