Shop SPECTRUM
See all product information
Create Account
Methyl Alch, NF, 200L Blk
- Mfr # ME151-200LTBL
- Zoro # G8031368
product price:Â
$
1,858.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
CH3OH
Chemical Container Material
Metal
Chemical Container Size
200 L
CAS Number
67-56-1
Chemical Grade
NF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME151-200LTBL
- Zoro #
- G8031368
- UPC #
- -
- Country of Origin
- United States
- Item
- Methanol
- Chemical Formula
- CH3OH
- Chemical Container Material
- Metal
- CAS Number
- 67-56-1
- Chemical Grade
- NF
- Molecular Weight
- 32.04
- Shelf Life
- 60 mo
- Chemical Container Type
- Drum
- Shipping Restrictions
- UN1230, Methanol, 3 (6.1), PG II
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Methanol
- Container Material
- Metal
- Form
- Liquid
- Volume
- 200 L
- Quantity
- 200
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- M
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 200 L
Description
Methanol, Concentration Not Applicable, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 200 L, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.