Mgnsm Chlrd, hxahydrt, Crstl, Rgnt, ACS, 500g

  • Mfr # M1035-500GM
  • Zoro # G8006490
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
MgCl2¿6H2O
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 g
Chemical Grade
ACS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1035-500GM
Zoro #
G8006490
UPC #
-
Country of Origin
United States
Item
Magnesium Chloride
Chemical Formula
MgCl2¿6H2O
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
CAS Number
7791-18-6
Shelf Life
24 mo
Molecular Weight
203.3
Chemical Container Material
Plastic
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Magnesium Chloride
Form
Powder
Special Information
Deliquescent
Features
Deliquescent
Container Material
Plastic
Quantity
500
REMOVE - Previous PI Node
M
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
Calibration Certificate
No
Chemical Properties
Hexahydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Magnesium Chloride - Hexahydrate, Concentration Not Applicable, CAS Number 7791-18-6, Molecular Weight 203.3, Chemical Formula MgCl2�6H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews