Shop SPECTRUM
See all product information
Create Account
Methyl Alcohol, Electronic Grade, 1gal, PK4
- Mfr # M1239-1GL0D
- Zoro # G8047687
product price:Â
$
584.99
/pk of 4, $146.25/ea
Free Shipping & Returns
Key Features
Chemical Formula
CH3OH
Chemical Grade
Trace Metal
Chemical Container Material
Plastic
Special Information
Packaged in a Cleanroom Environment
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1239-1GL0D
- Zoro #
- G8047687
- UPC #
- -
- Country of Origin
- United States
- Item
- Methanol
- Chemical Formula
- CH3OH
- Chemical Grade
- Trace Metal
- Chemical Container Material
- Plastic
- Special Information
- Packaged in a Cleanroom Environment
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 32.04
- CAS Number
- 67-56-1
- Shipping Restrictions
- UN1230, Methanol, 3, PG II
- Color
- Colorless
- Application
- Electronic Component Manufacturing
- Container Type
- Bottle
- Product Type
- Methanol
- Features
- Packaged in a Cleanroom Environment
- Container Material
- Plastic
- Form
- Liquid
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 1 gal
- REMOVE - Previous PI Node
- M
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 gal
Description
Methanol, Concentration Not Applicable, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Trace Metal, Chemical Container Size 1 gal, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions UN1230, Methanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.