Shop SPECTRUM
See all product information
Create Account
Methyl Lactate, 100mL, CAS 547-64-8
- Mfr # M1716-100ML
- Zoro # G8006649
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
547-64-8
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1716-100ML
- Zoro #
- G8006649
- UPC #
- -
- Country of Origin
- United States
- Item
- Methyl Lactate
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- CAS Number
- 547-64-8
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN3272, Esters, n.o.s. (Methyl Lactate), 3, PG III
- Molecular Weight
- 104.11
- Chemical Formula
- C4H8O3
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 100 mL
Description
Methyl Lactate, Concentration 100 Percent, CAS Number 547-64-8, Molecular Weight 104.11, Chemical Formula C4H8O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s. (Methyl Lactate), 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.