Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, PK6
- Mfr # M1050-500GM-CS6
- Zoro # G8074950
product price:Â
$
386.99
/pk of 6, $64.50/ea
Free Shipping & Returns
Key Features
CAS Number
13446-18-9
Molecular Weight
256.41
Chemical Formula
Mg(NO3)2 x 6H2O
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1050-500GM-CS6
- Zoro #
- G8074950
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Nitrate, Hexahydrate, Crystal, Reagents, ACS
- CAS Number
- 13446-18-9
- Molecular Weight
- 256.41
- Chemical Formula
- Mg(NO3)2 x 6H2O
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
Dimensions
- Chemical Container Size
- 500 g
Description
Magnesium Nitrate, Hexahydrate, Crystal, Reagent, ACS, CAS Number 13446-18-9, Molecular Weight 256.41, Chemical Formula Mg(NO3)2 x 6H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.