Shop SPECTRUM
See all product information
Create Account
Methyl Red, Neutral, Reagent, ACS, 100g
- Mfr # M1285-100GM
- Zoro # G7955162
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Container Type
Bottle
Chemical Container Size
100 g
Chemical Grade
ACS
CAS Number
493-52-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1285-100GM
- Zoro #
- G7955162
- UPC #
- -
- Country of Origin
- United States
- Item
- Methyl Red Indicator
- Form
- Powder
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- CAS Number
- 493-52-7
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C15H15N3O2
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 269.3
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Methyl Red Indicator
- Container Material
- Amber Glass
- Quantity
- 100
- REMOVE - Previous PI Node
- M
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 100 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Methyl Red Indicator, Concentration Not Applicable, CAS Number 493-52-7, Molecular Weight 269.3, Chemical Formula C15H15N3O2, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.