Shop SPECTRUM

Rgnt Alch, Dntrd, Rgnt, ACS, 500mL, Plas

  • Mfr # A1040-500MLPL
  • Zoro # G7909330

product price: 
$
69.89
/ea

Key Features

Form
Liquid
Chemical Container Material
Plastic
Special Information
Additional Requirements Apply for CA Customers, Use and Size Restrictions Apply
Chemical Grade
ACS
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1040-500MLPL
Zoro #
G7909330
UPC #
-
Country of Origin
United States
Item
Reagent Alcohol
Form
Liquid
Chemical Container Material
Plastic
Special Information
Additional Requirements Apply for CA Customers, Use and Size Restrictions Apply
Chemical Grade
ACS
Chemical Container Type
Bottle
Shipping Restrictions
UN1987, Alcohol, n.o.s. (Denatured Ethanol), 3, PG II
Shelf Life
24 mo
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Chemical Formula
C2H5OH
Product Type
Reagent Alcohol
Container Material
Plastic
Features
Additional Requirements Apply for CA Customers, Contains SDA 3A and Approx 5% Isopropyl Alcohol, Use and Size Restrictions Apply
Concentration
94.0 - 96.0 % (v/v)
CAS Number
64-17-5, 67-56-1, 67-63-0
Molecular Weight
46.07 F.W; 32.04 F.W; 60.11 F.W
Quantity
500
Volume
500 mL
REMOVE - Previous PI Node
R
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Reagent Alcohol, Concentration 94.0 - 96.0 Percent (v/v), CAS Number 64-17-5, 67-56-1, 67-63-0, Molecular Weight 46.07 F.W; 32.04 F.W; 60.11 F.W, Chemical Formula C2H5OH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohol, n.o.s. (Denatured Ethanol), 3, PG II, Standards Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.