Methylmorpholine N-Oxide, 5g, Amber Glss
- Mfr # M2721-5GM
- Zoro # G7939963
product price:Â
$
66.15
/ea
Key Features
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
5 g
Chemical Formula
C5H11NO2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2721-5GM
- Zoro #
- G7939963
- UPC #
- -
- Country of Origin
- United States
- Item
- 4-Methylmorpholine N-Oxide
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- C5H11NO2
- Molecular Weight
- 117.15
- Concentration
- 100%
- CAS Number
- 7529-22-8
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 5 g
Description
4-Methylmorpholine N-Oxide, Concentration 100 Percent, CAS Number 7529-22-8, Molecular Weight 117.15, Chemical Formula C5H11NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.