Mnbsc Sodm Phspht, Mono, Grnlr, USP, 12kg
- Mfr # SO130-12KG
- Zoro # G8000507
product price:Â
$
983.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
CAS Number
10049-21-5
Chemical Container Material
Plastic
Chemical Grade
USP
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO130-12KG
- Zoro #
- G8000507
- UPC #
- -
- Country of Origin
- United States
- Item
- Monobasic Sodium Phosphate, Monohydrate, Granular, USP, BP
- Chemical Container Type
- Drum
- CAS Number
- 10049-21-5
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 137.99
- Chemical Formula
- NaH2PO4 x H2O
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 12 kg
Description
Monobasic Sodium Phosphate, Monohydrate, Granular, USP, BP, CAS Number 10049-21-5, Molecular Weight 137.99, Chemical Formula NaH2PO4 x H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.