Shop SPECTRUM
See all product information
Create Account
Mgnsm Chlrd, hxahydrt, Crstl, Rgt, ACS, 2.5kg
- Mfr # M1035-2.5KG
- Zoro # G7958872
product price:
$
372.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
MgCl2¿6H2O
CAS Number
7791-18-6
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1035-2.5KG
- Zoro #
- G7958872
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Chloride
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- MgCl2¿6H2O
- CAS Number
- 7791-18-6
- Shelf Life
- 24 mo
- Molecular Weight
- 203.3
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Magnesium Chloride
- Container Material
- Plastic
- Features
- Deliquescent
- Form
- Powder
- Special Information
- Deliquescent
- REMOVE - Previous PI Node
- M
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Chemical Properties
- Hexahydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Magnesium Chloride, Concentration Not Applicable, CAS Number 7791-18-6, Molecular Weight 203.3, Chemical Formula MgCl2¿6H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Deliquescent
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.