Mgnsm Chlrd, Hxahdrt, Crstl, USP, EP, BP, 12kg
- Mfr # MA110-12KG
- Zoro # G7978630
product price:Â
$
1,092.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7791-18-6
Molecular Weight
203.30
Chemical Container Type
Drum
Chemical Grade
USP
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA110-12KG
- Zoro #
- G7978630
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Chloride, Hexahydrate, Crystal, USP, EP, BP
- CAS Number
- 7791-18-6
- Molecular Weight
- 203.30
- Chemical Container Type
- Drum
- Chemical Grade
- USP
- Shelf Life
- 24 mo
- Chemical Formula
- MgCl2 x 6H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 12 kg
Description
Magnesium Chloride, Hexahydrate, Crystal, USP, EP, BP, CAS Number 7791-18-6, Molecular Weight 203.30, Chemical Formula MgCl2 x 6H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.