Shop SPECTRUM
See all product information
Create Account
Murexide, 5g
- Mfr # MU105-5GM02
- Zoro # G7977623
product price:Â
$
63.49
/ea
Key Features
Chemical Formula
C8H8N6O6
Chemical Grade
Lab
Chemical Container Size
5 g
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MU105-5GM02
- Zoro #
- G7977623
- UPC #
- -
- Country of Origin
- United States
- Item
- Murexide Indicator
- Chemical Formula
- C8H8N6O6
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- 284.19
- Chemical Container Material
- Amber Glass
- CAS Number
- 3051-09-0
- Container Type
- Bottle
- Color
- Colorless
- Application
- Industrial, Research Purpose
- Product Type
- Murexide Indicator
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Amber Glass
- Quantity
- 5
- REMOVE - Previous PI Node
- M
- Storage Temperature
- Room Temperature
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 5 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 5 g
Description
Murexide Indicator, Concentration Not Applicable, CAS Number 3051-09-0, Molecular Weight 284.19, Chemical Formula C8H8N6O6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life No Expiration Date, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.