Shop SPECTRUM
See all product information
Create Account
Mgnsm Chlrd, hxahydrt, Crstl, Rgt, ACS, PK4
- Mfr # M1035-2.5KG-CS4
- Zoro # G7993498
product price:
$
1,239.99
/pk of 4, $310.00/ea
Free Shipping & Returns
Key Features
Chemical Formula
MgCl2¿6H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
2.5 kg
CAS Number
7791-18-6
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1035-2.5KG-CS4
- Zoro #
- G7993498
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Chloride
- Chemical Formula
- MgCl2¿6H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 7791-18-6
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- 203.3
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Magnesium Chloride
- Special Information
- Deliquescent
- Features
- Deliquescent
- Container Material
- Plastic
- Form
- Powder
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- M
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Chemical Properties
- Hexahydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Magnesium Chloride - Hexahydrate, Concentration Not Applicable, CAS Number 7791-18-6, Molecular Weight 203.3, Chemical Formula MgCl2�6H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.