Meso-Erythritol, C4H10O4, 25g
- Mfr # E0021-25G
- Zoro # G8119708
product price:Â
$
74.39
/ea
Key Features
Chemical Formula
C4H10O4
Chemical Container Size
25 g
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0021-25G
- Zoro #
- G8119708
- UPC #
- -
- Country of Origin
- Japan
- Item
- Meso-Erythritol
- Chemical Formula
- C4H10O4
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 122.12
- CAS Number
- 149-32-6
- Chemical Container Material
- Clear Glass
Dimensions
- Chemical Container Size
- 25 g
Description
Meso-Erythritol, CAS Number 149-32-6, Molecular Weight F.W. 122.12, Chemical Formula C4H10O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.