Shop SPECTRUM
See all product information
Create Account
Melanin, 1g, CAS 8049-97-6
- Mfr # M1674-1GM
- Zoro # G8061048
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
CAS Number
8049-97-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1674-1GM
- Zoro #
- G8061048
- UPC #
- -
- Country of Origin
- United States
- Item
- Melanin
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- CAS Number
- 8049-97-6
- Special Information
- Pigment Responsible for The Color of Animal Skin, Hair, Feathers and Fur, Prepared By Oxidation of Tyrosine with Hydrogen Peroxide
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 1 g
Description
Melanin, Concentration 100 Percent, CAS Number 8049-97-6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Pigment Responsible for The Color of Animal Skin, Hair, Feathers and Fur, Prepared By Oxidation of Tyrosine with Hydrogen Peroxide
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.