Magnesium Sulfate, Anhydrous, USP, 12kg
- Mfr # M1354-12KG18
- Zoro # G8030878
product price:Â
$
2,670.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Grade
USP
Molecular Weight
F.W. 120.37
Shelf Life
24 mo
CAS Number
7487-88-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1354-12KG18
- Zoro #
- G8030878
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Sulfate, Anhydrous, USP
- Chemical Container Type
- Drum
- Chemical Grade
- USP
- Molecular Weight
- F.W. 120.37
- Shelf Life
- 24 mo
- CAS Number
- 7487-88-9
- Chemical Container Material
- Plastic
- Chemical Formula
- MgSO4
Dimensions
- Chemical Container Size
- 12 kg
Description
Magnesium Sulfate, Anhydrous, USP, CAS Number 7487-88-9, Molecular Weight F.W. 120.37, Chemical Formula MgSO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.