Shop SPECTRUM
See all product information
Create Account
Morpholine, Reagent, ACS, 20L
- Mfr # M1340-20LT56
- Zoro # G8051263
product price:Â
$
1,399.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Metal
Chemical Grade
ACS Reagent
Shelf Life
24 mo
Chemical Container Size
20 L
Chemical Formula
C4H9NO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1340-20LT56
- Zoro #
- G8051263
- UPC #
- -
- Country of Origin
- United States
- Item
- Morpholine
- Chemical Container Material
- Metal
- Chemical Grade
- ACS Reagent
- Shelf Life
- 24 mo
- Chemical Formula
- C4H9NO
- Shipping Restrictions
- UN2054, Morpholine, 8 (3), PG I
- Chemical Container Type
- Drum
- Molecular Weight
- 87.12
- CAS Number
- 110-91-8
Dimensions
- Chemical Container Size
- 20 L
Description
Morpholine, CAS Number 110-91-8, Molecular Weight 87.12, Chemical Formula C4H9NO, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS Reagent, Chemical Container Size 20 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2054, Morpholine, 8 (3), PG I
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.