Phosphoric Acid, Reagent, ACS, 1L
- Mfr # P1095-1LT
- Zoro # G7971131
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Type
Bottle
Chemical Formula
H3PO4
CAS Number
7664-38-2
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1095-1LT
- Zoro #
- G7971131
- UPC #
- -
- Country of Origin
- United States
- Item
- Phosphoric Acid
- Form
- Liquid
- Chemical Container Type
- Bottle
- Chemical Formula
- H3PO4
- CAS Number
- 7664-38-2
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1805, Phosphoric Acid Solution, 8, PG III
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 98
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Phosphoric Acid
- Container Material
- Amber Glass
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 1 L
- REMOVE - Previous PI Node
- P
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Phosphoric Acid, Concentration Not Applicable, CAS Number 7664-38-2, Molecular Weight 98, Chemical Formula H3PO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1805, Phosphoric Acid Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.