N-(3-Aminopropyl)-N-Methylaniline, 100mL
- Mfr # A1484-100ML
- Zoro # G8017690
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
C10H16N2
Chemical Container Type
Bottle
Molecular Weight
164.25
Chemical Container Size
100 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1484-100ML
- Zoro #
- G8017690
- UPC #
- -
- Country of Origin
- United States
- Item
- N-(3-Aminopropyl)-N-Methylaniline
- Shelf Life
- 24 mo
- Chemical Formula
- C10H16N2
- Chemical Container Type
- Bottle
- Molecular Weight
- 164.25
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- CAS Number
- 53485-07-7
Dimensions
- Chemical Container Size
- 100 mL
Description
N-(3-Aminopropyl)-N-Methylaniline, Concentration 100 Percent, CAS Number 53485-07-7, Molecular Weight 164.25, Chemical Formula C10H16N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.