Shop SPECTRUM
See all product information
Create Account
N-Acetyl-D-Glucosamine, 100g, Poly
- Mfr # A1269-100GM
- Zoro # G8023893
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7512-17-6
Shelf Life
24 mo
Chemical Container Size
100 g
Concentration
100 %
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1269-100GM
- Zoro #
- G8023893
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- N-Acetyl-D-Glucosamine
- CAS Number
- 7512-17-6
- Shelf Life
- 24 mo
- Concentration
- 100 %
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Molecular Weight
- 221.21
- Chemical Grade
- Lab
- Chemical Formula
- C8H15NO6
- Container Material
- Poly
- Shipping Restrictions
- Chemical Not Regulated For Transport
Description
N-Acetyl-D-Glucosamine, Concentration 100 Percent, CAS Number 7512-17-6, Molecular Weight 221.21, Chemical Formula C8H15NO6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.