Apigenin, C15H10O5,100mg
- Mfr # A1514-100MG
- Zoro # G8184939
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
520-36-5
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1514-100MG
- Zoro #
- G8184939
- UPC #
- -
- Country of Origin
- Japan
- Item
- Apigenin
- Shelf Life
- 24 mo
- CAS Number
- 520-36-5
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Molecular Weight
- 270.24
- Chemical Formula
- C15H10O5
- Shipping Restrictions
- Non-Hazardous For Transportation
Dimensions
- Chemical Container Size
- 100 mg
Description
Apigenin, CAS Number 520-36-5, Molecular Weight 270.24, Chemical Formula C15H10O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Non-Hazardous For Transportation
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.