N-Acetyl-D-Glucosamine, 500g, Poly
- Mfr # A1269-500GM
- Zoro # G7951568
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Formula
C8H15NO6
Chemical Container Size
500 g
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1269-500GM
- Zoro #
- G7951568
- UPC #
- -
- Country of Origin
- United States
- Item
- N-Acetyl-D-Glucosamine
- Chemical Container Material
- Plastic
- Chemical Formula
- C8H15NO6
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- 221.21
- CAS Number
- 7512-17-6
- Chemical Grade
- Lab
- Concentration
- 100 %
- Container Material
- Poly
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 500 g
Description
N-Acetyl-D-Glucosamine, Concentration 100 Percent, CAS Number 7512-17-6, Molecular Weight 221.21, Chemical Formula C8H15NO6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.