Shop SPECTRUM
See all product information
Create Account
Hexanes, Reagent, ACS-4L
- Mfr # H1010-4LTGL
- Zoro # G7915840
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Size
4 L
CAS Number
110-54-3
Shipping Restrictions
UN1208, Hexanes, 3, PG II
Special Information
Mixture of Several Isomers of Hexane (C6H14), Predominantly N-Hexane, 2-Methylpentane and 3-Methylpentane, Plus Methylcyclopentane (C6H12)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1010-4LTGL
- Zoro #
- G7915840
- UPC #
- -
- Country of Origin
- United States
- Item
- Hexanes
- Form
- Liquid
- CAS Number
- 110-54-3
- Shipping Restrictions
- UN1208, Hexanes, 3, PG II
- Special Information
- Mixture of Several Isomers of Hexane (C6H14), Predominantly N-Hexane, 2-Methylpentane and 3-Methylpentane, Plus Methylcyclopentane (C6H12)
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Chemical Formula
- C6H14
- Container Type
- Bottle
- Molecular Weight
- 86.18
- Product Type
- Hexanes
- Features
- Mixture of Several Isomers of Hexane (C6H14), Predominantly N-Hexane, 2-Methylpentane and 3-Methylpentane, Plus Methylcyclopentane (C6H12)
- Container Material
- Glass
- REMOVE - Previous PI Node
- H
- Quantity
- 1
- Volume
- 4 L
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Hexanes, Concentration Not Applicable, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula C6H14, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1208, Hexanes, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.