Shop SPECTRUM
See all product information
Create Account
Pyridine, Reagent, ACS-500mL
- Mfr # P1450-500MLGL
- Zoro # G7958848
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Size
500 mL
Shelf Life
24 mo
Molecular Weight
79.1
Shipping Restrictions
UN1282, Pyridine, 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1450-500MLGL
- Zoro #
- G7958848
- UPC #
- -
- Country of Origin
- United States
- Item
- Pyridine
- Form
- Liquid
- Shelf Life
- 24 mo
- Molecular Weight
- 79.1
- Shipping Restrictions
- UN1282, Pyridine, 3, PG II
- CAS Number
- 110-86-1
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C5H5N
- Chemical Container Type
- Bottle
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Pyridine
- Container Material
- Glass
- REMOVE - Previous PI Node
- P
- Volume
- 500 mL
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Pyridine, Concentration Not Applicable, CAS Number 110-86-1, Molecular Weight 79.1, Chemical Formula C5H5N, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1282, Pyridine, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.