Shop SPECTRUM
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ethylene Glycol, Reagent-55gal
- Mfr # E1051-55GLBL
- Zoro # G8000017
product price:Â
$
3,367.99
/ea
Key Features
Form
Liquid
Chemical Container Material
Metal
Molecular Weight
62.07
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1051-55GLBL
- Zoro #
- G8000017
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethylene Glycol
- Form
- Liquid
- Chemical Container Material
- Metal
- Molecular Weight
- 62.07
- Chemical Grade
- Lab
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C2H6O2
- Shelf Life
- 24 mo
- CAS Number
- 107-21-1
- Chemical Container Type
- Drum
- Application
- Commercial
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Ethylene Glycol
- Special Information
- Hygroscopic
- Features
- Hygroscopic
- Container Material
- Metal
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 55 gal
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- E
- Quantity
- 55
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 55 gal
Description
Ethylene Glycol, Concentration Not Applicable, CAS Number 107-21-1, Molecular Weight 62.07, Chemical Formula C2H6O2, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 55 gal, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.