N, O-Dimethylhydroxylamine Hdrochlrid, 25g
- Mfr # D2014-25GM
- Zoro # G7959049
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Molecular Weight
97.54
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2014-25GM
- Zoro #
- G7959049
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- N,O-Dimethylhydroxylamine Hydrochloride
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 97.54
- Concentration
- 100%
- Shelf Life
- 24 mo
- CAS Number
- 6638-79-5
- Chemical Formula
- C2H7NO.HCl
Description
N,O-Dimethylhydroxylamine Hydrochloride, Concentration 100 Percent, CAS Number 6638-79-5, Molecular Weight 97.54, Chemical Formula C2H7NO.HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.