Shop SPECTRUM
See all product information
Create Account
N-Isopropylcyclohexylamine, 100mL
- Mfr # I1270-100ML
- Zoro # G8052480
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 mL
Shipping Restrictions
UN2924, Flammable Liquids, Corrosive, n.o.s. (N-Isopropylcyclohexylamine), 3 (8), PG III
Chemical Container Type
Bottle
Concentration
100%
CAS Number
1195-42-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I1270-100ML
- Zoro #
- G8052480
- UPC #
- -
- Country of Origin
- United States
- Item
- N-Isopropylcyclohexylamine
- Shipping Restrictions
- UN2924, Flammable Liquids, Corrosive, n.o.s. (N-Isopropylcyclohexylamine), 3 (8), PG III
- Chemical Container Type
- Bottle
- Concentration
- 100%
- CAS Number
- 1195-42-2
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 141.26
- Shelf Life
- 24 mo
- Chemical Formula
- C9H19N
Dimensions
- Chemical Container Size
- 100 mL
Description
N-Isopropylcyclohexylamine, Concentration 100 Percent, CAS Number 1195-42-2, Molecular Weight 141.26, Chemical Formula C9H19N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquids, Corrosive, n.o.s. (N-Isopropylcyclohexylamine), 3 (8), PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.