N, N-Diisopropylcarbodiimide, 100g
- Mfr # D3183-100GM
- Zoro # G8094830
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Molecular Weight
126.2
Shipping Restrictions
UN3384, Toxic By Inhalation Liquid, Flammable, n.o.s. (Diisopropylcarbodiimide), 6.1 (3), PG I, Poison Inhalation Hazard, Zone B
Chemical Formula
C7H14N2
Special Information
For Peptide Synthesis Reactions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D3183-100GM
- Zoro #
- G8094830
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- N,N'-Diisopropylcarbodiimide
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 126.2
- Shipping Restrictions
- UN3384, Toxic By Inhalation Liquid, Flammable, n.o.s. (Diisopropylcarbodiimide), 6.1 (3), PG I, Poison Inhalation Hazard, Zone B
- Chemical Formula
- C7H14N2
- Special Information
- For Peptide Synthesis Reactions
- Shelf Life
- 24 mo
- CAS Number
- 693-13-0
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Description
N,N'-Diisopropylcarbodiimide, Concentration 100 Percent, CAS Number 693-13-0, Molecular Weight 126.2, Chemical Formula C7H14N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3384, Toxic By Inhalation Liquid, Flammable, n.o.s. (Diisopropylcarbodiimide), 6.1 (3), PG I, Poison Inhalation Hazard, Zone B
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.