N, N-Diisopropylethylamine, 500mL
- Mfr # D2163-500MLGL
- Zoro # G7957603
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C8H19N
Chemical Container Material
Amber Glass
Shipping Restrictions
UN2733, Amine, Flammable, Corrosive, n.o.s. (N,N-Diisopropylethylamine), 3 (8), PG II
Molecular Weight
129.25
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2163-500MLGL
- Zoro #
- G7957603
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- N,N-Diisopropylethylamine
- Chemical Formula
- C8H19N
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN2733, Amine, Flammable, Corrosive, n.o.s. (N,N-Diisopropylethylamine), 3 (8), PG II
- Molecular Weight
- 129.25
- Shelf Life
- 24 mo
- Concentration
- 100%
- CAS Number
- 7087-68-5
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Description
N,N-Diisopropylethylamine, Concentration 100 Percent, CAS Number 7087-68-5, Molecular Weight 129.25, Chemical Formula C8H19N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2733, Amine, Flammable, Corrosive, n.o.s. (N,N-Diisopropylethylamine), 3 (8), PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.