Shop SPECTRUM
See all product information
Create Account
N, N-Dimethylacetamide, HPLC Grade, 4L, PK4
- Mfr # HP562-4LT97
- Zoro # G8052088
product price:Â
$
1,665.99
/pk of 4, $416.50/ea
Free Shipping & Returns
Key Features
Chemical Grade
HPLC
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
127-19-5
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP562-4LT97
- Zoro #
- G8052088
- UPC #
- -
- Country of Origin
- United States
- Item
- N,N-Dimethylacetamide
- Chemical Grade
- HPLC
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 127-19-5
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C4H9NO
- Molecular Weight
- 87.12
- Special Information
- Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- N,N-Dimethylacetamide
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Glass
- Form
- Liquid
- Features
- Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use
- REMOVE - Previous PI Node
- D
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 4 L
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
N,N-Dimethylacetamide, Concentration Not Applicable, CAS Number 127-19-5, Molecular Weight 87.12, Chemical Formula C4H9NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.