N, N-Dimethylformamide, Reagent, ACS-1L, PK6

  • Mfr # D1030-1LTGL-CS6
  • Zoro # G7950332
product price: 
$
699.99
/pk of 6, $116.67/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Formula
C3H7NO
Shelf Life
24 mo
Molecular Weight
73.09
Chemical Grade
ACS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D1030-1LTGL-CS6
Zoro #
G7950332
UPC #
-
Country of Origin
United States
Item
N,N-Dimethylformamide
Form
Liquid
Chemical Formula
C3H7NO
Shelf Life
24 mo
Molecular Weight
73.09
Chemical Grade
ACS
Chemical Container Material
Amber Glass
CAS Number
68-12-2
Shipping Restrictions
UN2265, N,N-Dimethylformamide, 3, PG III
Chemical Container Type
Bottle
Special Information
High Boiling Point
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
N,N-Dimethylformamide
Features
Aprotic Solvent with a High Boiling Point
Container Material
Glass
Quantity
1
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
D
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
1 L
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

N,N-Dimethylformamide, Concentration Not Applicable, CAS Number 68-12-2, Molecular Weight 73.09, Chemical Formula C3H7NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN2265, N,N-Dimethylformamide, 3, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews