Shop SPECTRUM
See all product information
Create Account
Thiourea, Crystal, Reagent, ACS, 500g
- Mfr # T1040-500GM10
- Zoro # G8041542
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
CH4N2S
Chemical Grade
ACS
CAS Number
62-56-6
Molecular Weight
F.W. 76.12
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1040-500GM10
- Zoro #
- G8041542
- UPC #
- -
- Country of Origin
- United States
- Item
- Thiourea, Crystal, Reagents, ACS
- Chemical Formula
- CH4N2S
- Chemical Grade
- ACS
- CAS Number
- 62-56-6
- Molecular Weight
- F.W. 76.12
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2811, Toxic solid, n.o.s. (thiourea), 6.1, PG III
Dimensions
- Chemical Container Size
- 500 g
Description
Thiourea, Crystal, Reagent, ACS, CAS Number 62-56-6, Molecular Weight F.W. 76.12, Chemical Formula CH4N2S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic solid, n.o.s. (thiourea), 6.1, PG III
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.