Shop SPECTRUM
See all product information
Create Account
N-Pentadecanoic Acid, 25g, CAS 1002-84-2
- Mfr # P2355-25GM
- Zoro # G7969171
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
242.4
Chemical Grade
Reagent
Concentration
100%
Chemical Formula
C15H30O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2355-25GM
- Zoro #
- G7969171
- UPC #
- -
- Country of Origin
- United States
- Item
- N-Pentadecanoic Acid
- Molecular Weight
- 242.4
- Chemical Grade
- Reagent
- Concentration
- 100%
- Chemical Formula
- C15H30O2
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 1002-84-2
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 25 g
Description
N-Pentadecanoic Acid, Concentration 100 Percent, CAS Number 1002-84-2, Molecular Weight 242.4, Chemical Formula C15H30O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.