Shop SPECTRUM
See all product information
Create Account
Phosphoric Acid, NF, 4x2.5L, Gls, PK4
- Mfr # PH175-2.5LTGL-CS4
- Zoro # G8093473
product price:Â
$
636.99
/pk of 4, $159.25/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Formula
H3PO4
Shelf Life
24 mo
Shipping Restrictions
UN1805, Phosphoric Acid Solution, 8, PG III
CAS Number
7664-38-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH175-2.5LTGL-CS4
- Zoro #
- G8093473
- UPC #
- -
- Country of Origin
- United States
- Item
- Phosphoric Acid
- Chemical Container Type
- Bottle
- Chemical Formula
- H3PO4
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1805, Phosphoric Acid Solution, 8, PG III
- CAS Number
- 7664-38-2
- Chemical Container Material
- Clear Glass
- Chemical Grade
- NF
- Molecular Weight
- 98
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Phosphoric Acid
- Container Material
- Glass
- Form
- Liquid
- REMOVE - Previous PI Node
- P
- Volume
- 2.5 L
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 L
Description
Phosphoric Acid, Concentration Not Applicable, CAS Number 7664-38-2, Molecular Weight 98, Chemical Formula H3PO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 2.5 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1805, Phosphoric Acid Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.