Sdm ThioSlft, pnthydrt, Crs, Rgt, ACS, 2.5kg
- Mfr # S1500-2.5KG
- Zoro # G7940088
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
2.5 kg
Chemical Formula
Na2S2O3; 5H2O
Shelf Life
24 mo
CAS Number
10102-17-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1500-2.5KG
- Zoro #
- G7940088
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Thiosulfate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- Na2S2O3; 5H2O
- Shelf Life
- 24 mo
- CAS Number
- 10102-17-7
- Chemical Container Type
- Bottle
- Molecular Weight
- 248.19
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Sodium Thiosulfate
- Container Material
- Plastic
- Form
- Powder
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Chemical Properties
- Pentahydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Thiosulfate - Pentahydrate, Concentration Not Applicable, CAS Number 10102-17-7, Molecular Weight 248.19, Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.