Shop SPECTRUM

NaOH, 0.100 N Sltn, APHA, 6x1L, PK6

  • Mfr # S-340-1LT-CS6
  • Zoro # G8035997

product price: 
$
200.99
/pk of 6, $33.50/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Concentration
0.1 N
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-340-1LT-CS6
Zoro #
G8035997
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Concentration
0.1 N
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Formula
NaOH
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Sodium Hydroxide
Features
N/10
Form
Liquid
Container Material
Plastic
Molecular Weight
40
CAS Number
1310-73-2, 7732-18-5
Storage Temperature - Minimum
20 Degrees C
Volume
1 L
Quantity
1
Storage Temperature
Room Temperature
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
S
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sodium Hydroxide, Concentration 0.1 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 40, Chemical Formula NaOH, APHA APHA, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.