Shop SPECTRUM
See all product information
Create Account
Sdm Sulfite, Rgnt, ACS, 500g
- Mfr # S1475-500GM
- Zoro # G7910067
product price:Â
$
66.25
/ea
Key Features
Chemical Container Type
Bottle
Chemical Formula
Na2SO3
CAS Number
7757-83-7
Chemical Grade
ACS
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1475-500GM
- Zoro #
- G7910067
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Sulfite
- Chemical Container Type
- Bottle
- Chemical Formula
- Na2SO3
- CAS Number
- 7757-83-7
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Molecular Weight
- 126.04
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Industrial
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Sodium Sulfite
- Special Information
- Moisture Sensitive
- Form
- Powder
- Features
- Moisture Sensitive
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- S
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Sulfite, Concentration Not Applicable, CAS Number 7757-83-7, Molecular Weight 126.04, Chemical Formula Na2SO3, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Moisture Sensitive
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.