Shop SPECTRUM

NaOH, 1.00 N Sltn, APHA, 500mL

  • Mfr # S-370-500ML
  • Zoro # G8085487

product price: 
$
37.29
/ea

Key Features

Special Information
40.00 g NaOH in 1000 mL
Chemical Container Type
Bottle
Shipping Restrictions
UN1824, Sodium Hydroxide, Solution, 8, PG II
Chemical Container Material
Plastic
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-370-500ML
Zoro #
G8085487
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Hydroxide
Special Information
40.00 g NaOH in 1000 mL
Chemical Container Type
Bottle
Shipping Restrictions
UN1824, Sodium Hydroxide, Solution, 8, PG II
Chemical Container Material
Plastic
Shelf Life
24 mo
Concentration
1.0 N
Chemical Grade
Lab
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Chemical Formula
NaOH
Product Type
Sodium Hydroxide
Molecular Weight
40
CAS Number
1310-73-2, 7732-18-5
Form
Liquid
Container Material
Plastic
Features
40.00 g NaOH in 1000 mL, USP Volumetric Solution
REMOVE - Previous PI Node
S
Volume
500 mL
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Calibration Certificate
No

Description

Sodium Hydroxide, Concentration 1.0 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 40, Chemical Formula NaOH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium Hydroxide, Solution, 8, PG II, Standards Not Applicable, Special Information 40.00 g NaOH in 1000 mL

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.