Shop SPECTRUM
See all product information
Create Account
Sodium Ricinoleate, 100g, CAS 5323-95-5
- Mfr # S1164-100GM
- Zoro # G7947760
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
CAS Number
5323-95-5
Chemical Grade
Reagent
Chemical Formula
C18H34O3Na
Chemical Container Size
100 g
Molecular Weight
321.46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1164-100GM
- Zoro #
- G7947760
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Ricinoleate
- CAS Number
- 5323-95-5
- Chemical Grade
- Reagent
- Chemical Formula
- C18H34O3Na
- Molecular Weight
- 321.46
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 100 g
Description
Sodium Ricinoleate, Concentration 100 Percent, CAS Number 5323-95-5, Molecular Weight 321.46, Chemical Formula C18H34O3Na, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.