Shop SPECTRUM
See all product information
Create Account
Sodium Salicylate, Crystal, USP, 2.5kg
- Mfr # SO205-2.5KG13
- Zoro # G7967047
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Formula
C7H5O3Na
Molecular Weight
160.1
CAS Number
54-21-7
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO205-2.5KG13
- Zoro #
- G7967047
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Salicylate
- Chemical Container Type
- Drum
- Chemical Formula
- C7H5O3Na
- Molecular Weight
- 160.1
- CAS Number
- 54-21-7
- Shelf Life
- 36 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
- Color
- Colorless
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Product Type
- Sodium Salicylate
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Features
- Light Sensitive
- Special Information
- Light Sensitive
- Form
- Powder
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Salicylate, Concentration Not Applicable, CAS Number 54-21-7, Molecular Weight 160.1, Chemical Formula C7H5O3Na, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.