Shop SPECTRUM

NaOH, Pellets, FCC, 50kg

  • Mfr # S1303-50KGBL
  • Zoro # G8016972

product price: 
$
1,086.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
36 mo
Molecular Weight
40
Chemical Formula
NaOH
Chemical Container Type
Drum
Chemical Container Size
50 kg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1303-50KGBL
Zoro #
G8016972
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Shelf Life
36 mo
Molecular Weight
40
Chemical Formula
NaOH
Chemical Container Type
Drum
CAS Number
1310-73-2
Chemical Container Material
Fiberboard
Chemical Grade
FCC
Shipping Restrictions
UN1823, Sodium Hydroxide, Solid, 8, PG II
Container Type
Bottle
Color
Colorless
Application
Food and Beverage, Nutritional Supplement
Product Type
Sodium Hydroxide
Container Material
Fiberboard
Special Information
Deliquescent
Features
Deliquescent
Form
Powder
Storage Temperature - Minimum
20 Degrees C
Quantity
50
Storage Temperature - Maximum
22 Degrees C
Volume
50 kg
REMOVE - Previous PI Node
S
Grade Certification
Halal, Kosher
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
50 kg

Description

Sodium Hydroxide, Concentration Not Applicable, CAS Number 1310-73-2, Molecular Weight 40, Chemical Formula NaOH, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 50 kg, Chemical Family Type Base, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions UN1823, Sodium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Deliquescent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.