Shop SPECTRUM
See all product information
Create Account
Sodium Chloride, Non-Iodized, 500g
- Mfr # S1247-500GM10
- Zoro # G8082851
product price:Â
$
95.69
/ea
Key Features
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
7647-14-5
Chemical Formula
NaCl
Molecular Weight
F.W. 58.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1247-500GM10
- Zoro #
- G8082851
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Chloride, Non-Iodized, Granular, FCC
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- CAS Number
- 7647-14-5
- Chemical Formula
- NaCl
- Molecular Weight
- F.W. 58.44
- Chemical Container Type
- Bottle
- Chemical Grade
- FCC
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Chloride, Non-Iodized, Granular, FCC, CAS Number 7647-14-5, Molecular Weight F.W. 58.44, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.