Shop SPECTRUM

Ninhydrin, Monohydrate, Rgnt, ACS, 1kg

  • Mfr # N1171-1KG
  • Zoro # G2897947

product price: 
$
1,710.99
/ea
Free Shipping & Returns

Key Features

Container Material
Amber Glass
CAS Number
485-47-2
Features
Light Sensitive
Chemical Container Type
Bottle
Molecular Weight
178.14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1171-1KG
Zoro #
G2897947
UPC #
-
Country of Origin
United States
Item
Ninhydrin
Container Material
Amber Glass
CAS Number
485-47-2
Features
Light Sensitive
Chemical Container Type
Bottle
Molecular Weight
178.14
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Special Information
Light Sensitive
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Chemical Formula
C9H4O3¿H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Form
Powder
Product Type
Ninhydrin
Storage Temperature - Maximum
22 Degrees C
Volume
1 kg
Storage Temperature - Minimum
20 Degrees C
Quantity
1
REMOVE - Previous PI Node
N
Chemical Properties
Monohydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
1 kg

Description

Ninhydrin, Concentration Not Applicable, CAS Number 485-47-2, Molecular Weight 178.14, Chemical Formula C9H4O3¿H2O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.